Beli die set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KODENKI Hand Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:Hand tap and die set cocok digunakan untuk tap dan snai baut. Bahan terbuat dari alloy berkualitas tinggi dengan packing box yang tebal sehingga mudah dalam penyimpanan.Sudah termasuk:Tap:1. M6 x 1.02. M7 x 1.03. M8 x 1.254. M10 x 1.55. M12x1.75Die:1. M6 x 1.02. M7 x 1.03. M8 x 1.254. M10 x 1.55. M12x1.75Tap handle : M3-M12Die handle : 25mm / 0.98inchatribut:
- Material: Alloy steel
- Handle Material: Metal
- ESCO Hexagonal Die Set (Coarse / HSS)Deskripsi:With coarse die handleatribut:
- AS ONE Part Number: 65-2233-25
- Volkel Round Dies Set (Set Alat Senai)Deskripsi:P.V.97 Round dies (set of 7 pcs.) DIN standard HSS M 3 - M 12Contents:1x HSS Round die M 3 (27426)1x HSS Round die M 4 (27430)1x HSS Round die M 5 (27434)1x HSS Round die M 6 (27438)1x HSS Round die M 8 (27442)1x HSS Round die M 10 (27446)1x HSS Round die M 12 (27450)atribut:
- Packing: In Metal Case
- Nominal Diameter: M 3-12
- IRWIN HANSON Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.atribut:
- Tap Material: High Speed Steel
- Tap Series: Hanson
- Thread Direction: Right Hand
- SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)atribut:
- Origin: China
- TONE (formerly Maeda Metal Industries) Tap & Die SetDeskripsi:A tap and die set for cutting threads and correcting threads. The handle of the ratchet mechanism allows smooth threading of tap dies. An abundant 17 size tap and die set that can be used for all kinds of work. Comes with a "thread pitch gauge" that can measure the pitch of screws.atribut:
- Case dimensions (depth D x width W x height H) (mm): 170x300x58
- Handle: Ratchet type
- Handle Dimensions (mm): 19
- Mass (kg): 1.8
- Set Contents: 40 points (M3 x 0.5, M3 x 0.6, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1.0, M7 x 1.0, M8 x 1.25, M9 x 1.0 , M9 x 1.25 , M10 x 1.25 , M10 x 1.5 , M11 x 1.5 , M12 x 1.5 , M12 x 1.75 , 1 / 8BSP28) , PE Case included , Instruction manual
- Trusco Part No.: 269-2258
- monotaro Tap and Die Set (Set Alat Tap dan Senai)atribut:
- Type: # 2 (middle tap)
- Material: Alloy tool steel (SKS equivalent)
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.atribut:
- Made In: China
- KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)atribut:
- Current (A): 12 each
- BENZ WERKZ Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:Inside the box:- 17pcs Tap and Dies in same size- 1pc Die Handle- 1pc Tap Wrench- 1pc T-Type Tap Wrench- 1pc Screw Pitch Gauge- 1pc Screwdriveratribut:
- Material: Alloy steel
- GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)Deskripsi:The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.atribut:
- UNSPSC: 23153305
- Case Type: Plastic
- Die Finish: Bright (Uncoated)
- Die Material: High Speed Steel
- Die Material Grade: Carbon Steel
- Die Shape: Hex
- Die Type: 5/8inch and 1inch Hex
- Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
- Standards: ASME/ANSI B94.9-1999
- Tap Chamfer: Plug; Taper
- Tap Finish: Bright (Uncoated)
- Thread Direction: Right Hand
- GUNNEBO Industries Master Link M Grade 10Deskripsi:Identification of our Master Links. To provide good readability and traceability our master links have the following marking:Product type. - M - represents single type master link. - MT - represents master link assembly. - OS - is an abbreviation for offshore. All Arctic offshore master links are marked with OS and complies with DNV 2.7-1. Size designation. - The size is linked to the WLL as well as to compatible products, like attachment links and other components. - Trade size. - The size expressed in inch. Approved by BG/DGUV. - H32-represents Gunnebo Industries' manufacturing ID. The ID also represents a 3rd part audit by BGHW in Germany. Traceability code. - The traceability code is unique for the production batch and normally consists of a letter and a number; forexample A2. The traceability code makes it possible to trace and track the product through the whole production process back to the raw material used for the actual product. Gunnebo Sweden. - To clearly highlight the Gunnebo Industries brand, our master links are marked with Gunnebo Sweden. Meets the standards. - The markings fulfills the requirements of EN 1677-4, ASTM A952/A952M-02, ASME B30.26, AS 3775.2 and DNV 2.7-1.atribut:
- Grade: 10
- KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Deskripsi:TAP DIE SET M3-M12 40EA ORTDM0312Aatribut:
- Current (A): 40 each
- TOHNICHI Preset Type Torque Wrench Metal Handle TypeDeskripsi:A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- S.T.Japan Die set for hydraulic pressDeskripsi:High-quality pellets can be obtained simply by extruding them from the die set. The UDS-13 comes with a wooden box.* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
- WESTWARD Die SetDeskripsi:Carbon steel hex dies restore damaged or rusted external threads on metal and plastic parts in general purpose threading tasks. Hex dies can be turned with a die wrench or a standard wrench.atribut:
- Die Material: Carbon Steel
- Die Type: Solid
- Thread Direction: Right Hand
- Die Shape: Hex
- UNSPSC: 27112805
- WESTWARD Hydraulic Punch Die Setatribut:
- Workpiece Material: Steel
- Item: Hydraulic Punch Die Set
- For use with: Hydraulic Drivers
- Capacity (ga): 11 Steel
Daftar Harga die set Terbaru November 2026
| KODENKI Hand Tap and Die Set (Set Alat Tap dan Senai) | Rp129.900 |
| ESCO Hexagonal Die Set (Coarse / HSS) | Rp1.899.900 |
| Volkel Round Dies Set (Set Alat Senai) | Rp1.999.900 |
| IRWIN HANSON Tap and Die Set (Set Alat Tap dan Senai) | Rp1.999.900 |
| SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai) | Rp3.499.900 |
| TONE (formerly Maeda Metal Industries) Tap & Die Set | Rp3.499.900 |
| monotaro Tap and Die Set (Set Alat Tap dan Senai) | Rp719.900 |
| KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai) | Rp249.900 |
| TEKIRO Tap and Die Set (Set Alat Tap dan Senai) | Rp569.900 |
| SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai) | Rp3.899.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/34P107376112-1.jpg)
/7aP114536262-1.jpg)
/h9P108156621-1.jpg)
/byP109326430-1.jpg)
/rnP106961995-1.jpg)
%20Tap%20%26amp%3B%20Die%20Set/ipP114730673-1.jpg)
/1uP105437066-3.jpg)
/jjP104582703-9.jpg)
/huP103684642-3.jpg)
/azP109199395-1.jpg)
/a7P107073367-1.jpg)
/aeP111584374-1.jpg)
/1fP109325051-1.jpg)

/8xP107073321-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)